Beli harga stepless di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PRIMAX Planetary MixerDeskripsi:Strong Die cast Body Steady and durable, Stainless steel bowl and Safety guard, Powerful 350 Watt advanced motor, Stepless speed adjustment, Quality food stand mixer for commercial or home bread or cake preparation, 3 Attachments : Beater, Whistle, Hook.atribut:
- Voltage: 220V/50Hz
- HUGONG Mesin Las MIG InverterDeskripsi:- On-wheels Multi-Process Inverter Welder - Multiple Process with MIG (GMAW) and MMA (SMAW) - New Generation advanced IGBT Inverter Technology - Industrial type, compact with heavy duty; easy to move - Built-in 4 Roll wire feeder unit - Ideal for welding of carbon steels, low-alloy steels, stainless steels and aluminum - Excellent welding with steel, stainless steel, aluminium and flux cored wires - Digital welding current and voltage display - Equipped with voltage protection and thermal protection - Power and overload LED indicators - Stepless wire feeding speed, voltage and inductance adjustment knob for MIG (GMAW) - Built-in anti-sticking, hot start and stepless welding current adjustment knob for MMA welding - Welding mode and 2T/4T selection switch - Easy welding cable connections with European type quick connectors - Fan cooling system - IP21S Protection Class - Small, Compact and patented design - Weight is only 52kg
- MRA Pneumotor Type3atribut:
- Overall Length (mm): 173
- Body Weight (g): 280
- Hose Connection Port (air source side): R1/4
- Air Consumption (nl/minute): 250
- Maximum Rotation Speed (rpm): 35000
- yatta Tali Rafia KecilDeskripsi:Kami jual tali rafia dengan 2 kualitas yaitu kualitas standar dan super dengan bermacam pilihan warna dan harga tali rafia yang bersaing: tali rafia hitam, tali rafia kuning, tali rafia merah, tali rafia biru, tali rafia hijau, tali rafia putih, tali rafia orange, tali rafia ungu, tali rafia bening, dan warna lainya.atribut:
- Color: Black
Daftar Harga harga stepless Terbaru March 2026
| PRIMAX Planetary Mixer | Rp5.599.900 |
| HUGONG Mesin Las MIG Inverter | Rp20.999.900 |
| MRA Pneumotor Type3 | Rp13.999.900 |
| yatta Tali Rafia Kecil | Rp21.900 |
| BOMAR Horizontal Bandsaw Machine | Rp31.999.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/HUGONG%20Mesin%20Las%20MIG%20Inverter/P103150525-1.jpg)